Beli selenoid valve gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Wifi Gas Leakage DetectorDeskripsi:Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCocok untuk mendeteksi LPG (Metana), gas alam, gas batubara, bahan bakar gas, buatan gas, bahan bakar gas cair, gas alam cairatribut:
- Alarm Sound Level (dB): 1.85
- Diameter (cm): 10
- High Sensitive Detection: Yes
- Include Charger: Yes
- Input Power (V): DC 5 (Include Micro USB Adapter)
- Response Time (s): <30
- Thickness (cm): 3.5
- Wifi Connect: Yes
- Working Current (mA): <150
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- FESTO Solenoid Valve Air Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Response Time (s): < 30
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- TONATA Smoke DetectorDeskripsi:Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcsatribut:
- Test Button: Yes
- Indicator: Yes
- Low battery indicator: Yes
- REDHAT General Purpose Solenoid ValvesDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.atribut:
- Body Material: Brass
- Valve Positions: 2-Position
- Max. Operating Pressure Differential - Steam: Not Rated
- Bosean Gas Detector (Uji Deteksi Gas)Deskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
- Smart Sensor Detektor Gas Amonia (Pendeteksi Gas NH3)Deskripsi:SMART SENSOR Amonia analyzer adalah analisis kuantitatif berkelanjutan dari peralatan konsentrasi formaldehida, peralatan menggunakan sensor formaldehida prinsip elektrokimia presisi tinggi yang diimpor, kecepatan respons yang cepat, presisi tinggi, stabilitasnya, pengulangan yang baik; Peralatan ini banyak digunakan dalam metalurgi, pembangkit listrik, peternakan, pertambangan, kimia, penelitian ilmiah, medis, farmasi, perlindungan lingkungan dan bidang lainnya.atribut:
- Color: Black + Grey
- Display: Larger LCD display
- Gas Type: Ammonia ( NH3 ) gas detectir
- Measuring Range (ppm): 0-100
- KLEIN TOOLS Detektor Gas Mudah Terbakar (Pendeteksi Gas Flammable)atribut:
- UNSPSC: 26131701
- Battery: (4) AAA
- Brand: KLEIN TOOLS
- Calibration Certificate Included: No
- Depth (inch): 2-3/4 in
- Detects: Methane, Propane, Butane and More
- Features: Propane and Other Combustible Gases At Concentrations As Low As 50 ppm
- Height (inch): 28-5/16
- Includes: Batteries; Carrying Pouch
- Indicator: Audible; Visual
- Measuring Range (ppm): 50 to 10,000
- Width (inch): 1-3/4 in
- TONATA Gas Leakage DetectorDeskripsi:Gas Detector / Pendeteksi Gas / Leak Bocor Tangki LPG- Alarm otomatis akan berhenti, setelah kadar gas menurun- Power listrik 220V - AC Power 3 Watt- Pemasangan digantung pada paku di dinding lokasi dekat sumber gas. Hindari lokasi yang terbuka(banyak angin)Disarankan dipasang tidak lebih dari 5 meter dari sumber kebocoran potensialatribut:
- AC Power (W): 3
- Voltage (V): 220-240
- SNDWAY Detektor Gas (Sensor Gas)Deskripsi:Detektor Gas Mudah Terbakar (Natural Gas, LPG, Suitable for artificial gas)Mengukur SuhuPengaturan Automatic Power Off (APO)Satuan ukur gas dalam PPMPengaturan batas bawah alarm (LAL)Pengaturan batas atas alarm (HAL)
- monotaro.id Plastic String Raffia (Tali Rafia)Deskripsi:monotaro.id Tali rafia (Plastic Rope) adalah sebuah tali yang terbuat dari bahan plastik berkualitas tinggi, tidak berserabiut dan tidak mudah putus. Tali rafia yang baik adalah yang memiliki sifat kelenturan yang rendah.Pilihan warna monotaro.id Tali rafia (Plastic Rope) yaitu Hitam/Abu, Merah dan Hijau
- TONATA Wifi Standalone Smoke DetectorDeskripsi:Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCara Pemakaian :1. Clockwise rotation the mounting bracket, take out and prepare to install battery 9V qty 1pcs2. Input 1 pcs 9V battery inside, the LED indicator ON and then OFF3. Download " Smartlife/TuyaSmart" App, or Scan below QR code to download4. Register a Tuya Smart App account with your mobile phone, and log in. Click "+" at "My Home" or the Mid-blank space to add device, choose Security Sensor, find Sensor (WiFi) and click.5. Press the RESET for more than 5 Seconds with the PIN, the LED indicator flashes quickly, start network configuration automatically. Input the WiFi code to start connecting.6. Press RESET for 5 seconds with PIN when configuration network, indicator flashes slowly, start manual network configuration mode. Input WiFi account and code to add device.7. Configuration network successfully, click smoke detector, long press TEST, buzzer will have DI DI sound, App receive notification " Detecting smoke"; Release TEST, App will show "No Smoke Detected"8. Mute function "Pastikan tidak ada bahaya kebakaran saat menggunakan fungsi Mute / senyap. kondisi yang diketahui dan bukan alarm kebakaran, harap jangan memblokir atau dengan bentuk lain apa pun untuk melarang alarm. Tekan tombol Test/Mute untuk menurunkan sensitivitas dan menghilangkan alarmatribut:
- Alarm Current (mA): ≤160
- Alarm Sound Level (dB/m): 80/1
- Diameter (cm): 10
- High Sensitive Detection: Yes
- Include Baterai: 9V 1pcs
- Input Voltage (V): DC 3 LR03
- Low-Voltage Notification (V): ≤2.4
- Static Current (μA): ≤35
- Thickness (cm): 5
- Wifi Connect: Yes
- Working Humidity: 95%RH ≤95%RH
- Working Temperature (°C): -10-50
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- GVDA Detektor Gas (Pendeteksi Kebocoran Gas)Deskripsi:GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
Daftar Harga selenoid valve gas Terbaru October 2026
| TONATA Wifi Gas Leakage Detector | Rp489.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| FESTO Solenoid Valve Air Classic (Katup Solenoid) | Rp4.699.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.799.900 |
| SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi) | Rp2.799.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
| HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam) | Rp7.999.900 |
| Uni-D Solenoid Valve DC 24V (Katup Solenoid) | Rp1.399.900 |
| TONATA Smoke Detector | Rp179.900 |
| REDHAT General Purpose Solenoid Valves | Rp3.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/TONATA%20Wifi%20Gas%20Leakage%20Detector/akP111129380-1.jpg)
%20(Katup%20Solenoid)/puP106870930-1.jpg)
/rcP103467984-12.jpg)

/36P106780114-3.jpg)
/abP106194371-1.jpg)
/7gP109376268-1.jpg)
/q1P111228937-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Smoke%20Detector/1iP108165054-1.jpg)

/2lP108230093-1.jpg)
/ogP107509880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)
/6gP109665232-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/TONATA%20Gas%20Leakage%20Detector/g9P111128585-1.jpg)
/6iP109205234-1.jpg)
/omP108500886-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Wifi%20Standalone%20Smoke%20Detector/b9P111129405-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)
/r2P110909974-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)